Order Entry
Denmark
Orders LinkContactUsLinkComponent
Cryogenic Vials, True North®

Cryogenic Vials, True North®

2,00 ml, 12×49 mm, PP, Yes, Screw cap, Natural, +, 10 bags of 50 each
Catalog # HEATHS23202N
Supplier:   HEATHROW
Cryogenic Vials, True North®
Catalog # HEATHS23202N
Supplier:  HEATHROW
Cryogenic Vials, True North®
Cryogenic Vials, True North®

2,00 ml, 12×49 mm, PP, Yes, Screw cap, Natural, +, 10 bags of 50 each

Price
3.820,00 kr
Log in for availability
1 * 500 Items
Product Details & Documents

These externally-threaded vials with a flush cap design allow you to easily fill up all standard-sized cryogenic storage boxes including the 10×10 format.

  • Silicone lid seal and patented easy-grip faceted lid with ergonomic 1,5 twist to open and close
  • Recommended for mechanical freezers and vapor phase LN₂ (–196 °C)
  • Puncture/rupture-resistance polypropylene vial
  • Sterile, non-pyrogenic and non-cytotoxic
  • Printed writing area and graduations
  • Disposable

These True North® cryogenic vials can increase the freezers holding capacity by up to 23%.

Certifications: Includes traceable sterility certificate.

Bestillingsoplysninger: Assorted vials come in blue, red, green, purple and grey.

Emballering: Sterile packed in resealable bags.

Specifications
  • Cap included:
    Yes
  • Ø×H:
    12×49 mm
  • Packed:
    10 bags of 50 each
  • Sterile:
    +
  • Capacity:
    2,00 ml
  • Material:
    PP
  • Seq:
    02
  • Cap type:
    Screw cap
  • Cap colour:
    Natural
Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.