Spill control pallets, EcoPolyBlend™
Spill control pallet, black, 284 liter sump capacity, for 4 drums in line, load capacity 2268 kg, 35,0 kg, 2464×635×229 mm
Catalog # 119-0377
Supplier: JUSTRITE MANUFACTURING
Jump to:
Product Details & Documents
These pallets are made of up to 100% recycled polyethylene; dirt hiding black colour is 100% recycled, high visibility yellow is 35% recycled content. Fully compliant and quality engineered with a robust design, they withstand the toughest environments and are nearly impervious to chemical attack.
- Independently validated by UL Environment
- Seamless, robust design eliminates leaks
- Excellent chemical compatibility and no corrosion
- Sturdy and self-locating grates remove for easy cleaning
- Square or space saving linear styles in multiple sizes offer storage versatility
Certifications: Meets or exceeds EPA, SPCC, NFPA 1, and the Int’l Fire Code.
Specifications
- Weight:35,0 kg
- Description:Spill control pallet, black, 284 liter sump capacity, for 4 drums in line, load capacity 2268 kg
- Seq:05
- W×D×H:2464×635×229 mm
Accessories
Product Information
- Catalog #W×D×HAvailabilityPrice
- Ramp, for 4 drum squareRamp, for 4 drum square119-03911245 x 838 x 267 mmLog in for availability1 * 1 Items - 3.680,00 kr
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



