Order Entry
Denmark
Orders LinkContactUsLinkComponent
High visibility softshell jackets, S424

High visibility softshell jackets, S424

S424, Hi-vis yellow, 3XL
Catalog # PRTWS424YERXXXL
Supplier:   Portwest
High visibility softshell jackets, S424
Catalog # PRTWS424YERXXXL
Supplier:  Portwest
High visibility softshell jackets, S424
High visibility softshell jackets, S424

S424, Hi-vis yellow, 3XL

Price
639,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

Classically styled, gives enhanced protection whatever the elements. With a mobile phone pocket and a radio loop as standard, this jacket is warm, comfortable and water repellent.

  • Micro polar fleece lined and bonded with shell
  • Reflective tape for increased visibility
  • Four pockets for ample storage
  • Two side zip pockets for secure storage
  • Zipped chest pocket and internal pocket for safe storage
  • Hook and loop cuffs for a secure fit
  • Radio loop for easy clipping of a radio

Features include breathable fabric to draw moisture away from the body keeping the wearer cool, dry and comfortable. Extremely water resistant fabric finish, water beads away from fabric surface.

Shell fabric: 94% polyester, 6% elastane 160 g laminated to 100% polyester micro polar lleece 150 g, 310 g.

Certifications: EN ISO 20471 Class 3; AS/NZS 4602.1:2011 Class D/N; RIS-3279-TOM ISSUE 1 (orange only); GO/RT 3279 Issue 8 (orange only); CE

Specifications
  • Clothing Size:
    3XL
  • Type:
    S424
  • Colour:
    Hi-vis yellow
  • Seq:
    12
  • Cat. No.:
    PRTWS424YERXXXL
  • Sleeve or leg length:
    Long
  • Risk area:
    Rain (waterproof)
  • Model:
    S424
  • Garment application:
    Industrial|Outdoor
  • Gender:
    Unisex
  • Closure type:
    Zip closure
  • Fabric:
    94% polyester, 6% elastane 160 g laminated to 100% polyester
  • Weight:
    310 g
Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.