Order Entry
Denmark
Orders LinkContactUsLinkComponent
Heat resistant gloves, uvex k-basic extra

Heat resistant gloves, uvex k-basic extra

8, Yellow, 300 mm
Catalog # UVEX6017902
Supplier:   UVEX
Heat resistant gloves, uvex k-basic extra
Catalog # UVEX6017902
Supplier:  UVEX
Heat resistant gloves, uvex k-basic extra
Heat resistant gloves, uvex k-basic extra

8, Yellow, 300 mm

Price
228,00 kr
Log in for availability
1 * 1 Par
Product Details & Documents

These coarse-knitted gloves made of 100% Kevlar® are lined with cotton, making them ideal for protecting the wearer against heat and cuts.

  • Temperature resistant up to +250 °C
  • Excellent protection against cuts
  • Breathable
  • Very good thermal insulation in direct contact with warm to hot objects
  • Good wearer comfort with the cotton lining on the inside

Ideal for welding applications, metal processing, automotive industry, glass industry and foundries.

Certifications: EN 388:2016 (2442D), EN 407 (X2XXXX)

Documents

Specifications
  • Glove size:
    8
  • Colour:
    Yellow
  • Length:
    300 mm
  • Seq:
    01
  • Cat. No.:
    UVEX6017902
  • Liner material:
    Cotton
  • Disposable / reusable:
    Reusable
  • Model:
    6658
  • Cuff style:
    Knit wrist
  • EN norm:
    EN 388:2016 (2442D), EN 407 (X2XXXX)
  • Ambidextrous / hand-specific:
    Hand-specific
  • Gauge:
    7