Mop heads, polyester, quiltec I
Mop head, sterile, 390×130 mm, 5 per double bag/8 bags per case
Supplier: CONTEC
Jump to:
Product Details & Documents
Mop heads are constructed from a two-ply quilted 100% polyester on the outer face with a synthetic fibrefill core.
- Designed for single use
- Multi-layer sewn lamination
- Mop heads are compatible with a wide range of chemicals
Highly sorbent mop heads are suitable for the application of disinfectants and removal of light soil, residues and biofilms.
Specifications
- Description:Mop head, sterile
- Dimensions:390×130 mm
- Seq:02
- Packed:5 per double bag/8 bags per case



