Single-channel pipettes, electronic, with Bluetooth, E1-ClipTip™
0,5 - 12,5 µl, 0,01 µl, 4,00 - ±1,00 %, 4,00 - 0,40 %, Violet, ClipTip 12,5 µl
Katalog # 613-5748
Leverandør: Thermo Fisher Scientific
Single-channel pipettes, electronic, with Bluetooth, E1-ClipTip™
Katalog # 613-5748
Leverandør: Thermo Fisher Scientific
Gå til:
Product Details & Documents
These pipettes are ideal for repetitive pipetting tasks with microcentrifuge or test tubes. Electronic tip ejection and index finger pipetting action allow the thumb to relax during pipetting.
- Tip is locked and sealed in place until ejected − no dropped tips that waste valuable samples
- Two operating options for every application: Step based Matrix or Pre-sets with settings for most common applications
- Five user profiles, personalised user interface and password protection offer unified operation for multiple users and environments
- Ability to store up to 30 common protocols with a specific name and calibration in the Programs function
- Service and calibration trackers remind users when the pipette requires service or repair
- Lithium-ion battery ensures long lasting performance; unit may be recharged by a charging stand or plug
- Pipettes can be programmed via PC by connecting to the new My Pipette™ Creator app via Bluetooth* or USB connection
Ordering information: Supplied with universal power supply. 2 year extended warranty only available via web registration.
Caution: ClipTip 384 and ClipTip 12,5 µl tips and compatible E1-ClipTip models do not have interlocking technology.
* Bluetooth models are not available in all countries.
Specifikationer
- Colour code:Violet
- Volume:0,5 - 12,5 µl
- Seq:01
- Increment:0,01 µl
- Accuracy:4,00 - ±1,00 %
- Imprecision:4,00 - 0,40 %
- Recommended tips:ClipTip 12,5 µl
- Cat. No.:613-5748
- Environmental certification:ISO 14001 (Certificate Registration No. EMS 623400)
- Environmentally Preferable:Low Manufacturing Impact
Accessories
Produktinformation
- Katalog #DescriptionForTilgængelighedPrice
- 613-3883E1-Cliptip charging stand, for 3 pipettes, greyE1-Clip tip electronic single and multichannel pipetteLog ind for tilgængelighed1 * 1 Items - 6.230,00 kr
Produktinformation
- Katalog #DescriptionForTilgængelighedPrice
- 613-2962E1-Cliptip charging stand, for 1 pipette, greyE1-Clip tip electronic single and multichannel pipetteLog ind for tilgængelighed1 * 1 Items - 3.100,00 kr



