Chest wader, Glenroe 700A
mørkegrøn, 47
Catalog # SIOE700AA2B17A9647
Supplier: SIOEN
Jump to:
Product Details & Documents
Water- and windproof chest wader made of Texoflex fabric (100% polyester knitting with 100% PVC coating).
- Braces with buckle
- With standard Wellington boot for day to day professional and agricultural applications
- One inside pocket
- High frequency welded seams
- Tear resistant and very strong fabric
Weight: 700 g/m²
EN 343 + A1 (3-1)
Specifications
- Skostørrelse:47
- Farve:mørkegrøn
- Seq:09
- Køn:Unisex
- Cat. No.:SIOE700AA2B17A9647
- Sleeve or leg length:Chest long
- Risk area:Rain (waterproof)
- Vægt:700 g/m²
- Model:Glenroe 700A
- Outfit applikationer:General Purpose|Industrial
- Stof:Teroflex
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



