Order Entry
Denmark
Orders LinkContactUsLinkComponent
 

Precision Density Hydrometers, L50

L50/04/3P, 0,650 - 0,700 g/ml, 0,0005 g/ml, 335 mm
Catalog # SCNL3132002/04/3P
Supplier:   Ludwig Schneider
Precision Density Hydrometers, L50
Catalog # SCNL3132002/04/3P
Supplier:  Ludwig Schneider
Precision Density Hydrometers, L50
Precision Density Hydrometers, L50

L50/04/3P, 0,650 - 0,700 g/ml, 0,0005 g/ml, 335 mm

Price
2.370,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

These precision density hydrometers (with or without thermometers) are suitable for calibration.

Error limit: ±0,0005 g/ml

 : DIN 12791

 : Each packed in a square plastic sleeve.

Specifikationer
  • Length:
    335 mm
  • Seq:
    62
  • Division:
    0,0005 g/ml
  • Model:
    L50/04/3P
  • Range:
    0,650 - 0,700 g/ml
  • Cat. No.:
    SCNL3132002/04/3P
  • Reference temperature:
    20 °C