Order Entry
Denmark
Orders LinkContactUsLinkComponent
Funnels, powder

Funnels, powder

100 mm, 25 mm, 30 mm
  KAVA632413103100
 :   Kavalier
Funnels, powder
  KAVA632413103100
 :  Kavalier
Funnels, powder
Funnels, powder

100 mm, 25 mm, 30 mm

 
27.350,00 kr
   
1 * 10 Items
 

Borosilicate glass 3,3.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

With smooth internal walls. For transferring powdery materials. Also suitable for use with liquids. Funnel rim is ground and fire-polished.

 
  • Funnel O-Ø:
    100 mm
  • Seq:
    06
  • Stem O-Ø:
    25 mm
  • Stem length:
    30 mm