Order Entry
Denmark
Orders LinkContactUsLinkComponent
Gate valve lockouts, standard

Gate valve lockouts, standard

Hand wheel Ø 25 - 64 mm, hole Ø 19 mm, Green, 120×35,9×80 mm
Catalog # BRDY065595
Supplier:   Brady
Gate valve lockouts, standard
Catalog # BRDY065595
Supplier:  Brady
Gate valve lockouts, standard
Gate valve lockouts, standard

Hand wheel Ø 25 - 64 mm, hole Ø 19 mm, Green, 120×35,9×80 mm

Price
148,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

These gate valve lockouts accept locks with shackles up to 9,53 mm diameter.

  • Made of robust PP
  • With unique knockout centre that accommodates OS & Y or 'rising stem' valves
  • Resistant to temperature changes from −30 to 150 °C
  • Available in 5 sizes and 4 colours

Maximum shackle diameter: 9,53 mm

Min. shackle clearance: 19,00 mm

Ordering information: Sets include the complete size range of gate valve lockouts (in different colours) to fit gate valves from 25 to 330 mm.

Specifications
  • Type:
    Hand wheel Ø 25 - 64 mm, hole Ø 19 mm
  • Colour:
    Green
  • W×D×H:
    120×35,9×80 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.