Universal valve lockouts
Small universal valve lockout with cable (2,4 m) and blocking arm, W×H: 157,5×142,2 mm, Red
Catalog # BRDY051394
Supplier: Brady
Jump to:
Product Details & Documents
These universal valve lockouts with cable and blocking arm are effective for a variety types of standard valves. Can also be used to lock out large levers, T-handles and hard-to-secure mechanical devices.
- Versatile, rugged, easy to use, lightweight
- Open-ended clamp fits over closed rings and wide handles
- Made of industrial-grade steel and nylon for extra impact and chemical resistance
- Cable attachment has a diameter of 3,175 mm
- Cable is either made of non conductive nylon or rustproof sheathed metal
Max. shackle diameter: 9 mm
Min. shackle clearance: 20 mm
Max. wire cable diameter: 3,25 mm
Max. valve handle width: 25,40 mm (small)
Max. valve handle width: 40,64 mm (large)
Ordering information: Additional base clamping units, blocking arms and cable attachments can be ordered separately.
Documents
Specifications
- Type:Small universal valve lockout with cable (2,4 m) and blocking arm, W×H: 157,5×142,2 mm
- Colour:Red
- Seq:04
Accessories
Product Information
- Catalog #AvailabilityPrice
- Cable attachment, glass-filled nylon, with 2,44 mm sheathed metal cable, for locking out gate valvesCable attachment, glass-filled nylon, with 2,44 mm sheathed metal cable, for locking out gate valvesBRDY051395Log in for availability1 * 1 Items - 271,00 kr
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



