Universal valve lockouts
Small universal valve lockout with nylon cable (2,4 m) and blocking arm, W×H: 157,5×142,2 mm, Red
Catalog # BRDY051390
Supplier: Brady
Gå til:
Product Details & Documents
These universal valve lockouts with cable and blocking arm are effective for a variety types of standard valves. Can also be used to lock out large levers, T-handles and hard-to-secure mechanical devices.
- Versatile, rugged, easy to use, lightweight
- Open-ended clamp fits over closed rings and wide handles
- Made of industrial-grade steel and nylon for extra impact and chemical resistance
- Cable attachment has a diameter of 3,175 mm
- Cable is either made of non conductive nylon or rustproof sheathed metal
Max. shackle diameter: 9 mm
Min. shackle clearance: 20 mm
Max. wire cable diameter: 3,25 mm
Max. valve handle width: 25,40 mm (small)
Max. valve handle width: 40,64 mm (large)
Ordering information: Additional base clamping units, blocking arms and cable attachments can be ordered separately.
Documents
Specifikationer
- Type:Small universal valve lockout with nylon cable (2,4 m) and blocking arm, W×H: 157,5×142,2 mm
- Colour:Red
- Seq:02
Accessories
Produktinformation
- Catalog #AvailabilityPrice
- Cable attachment, glass-filled nylon, with 2,44 mm sheathed metal cable, for locking out gate valvesCable attachment, glass-filled nylon, with 2,44 mm sheathed metal cable, for locking out gate valvesBRDY051395Log ind for tilgængelighed1 * 1 Items - 271,00 kr



