Order Entry
Denmark
Orders LinkContactUsLinkComponent
Universal valve lockouts

Universal valve lockouts

Large universal valve lockout with nylon cable (2,4 m) and blocking arm, W×H: 224,1×162 mm, Red
Catalog # BRDY051388
Supplier:   Brady
Universal valve lockouts
Catalog # BRDY051388
Supplier:  Brady
Universal valve lockouts
Universal valve lockouts

Large universal valve lockout with nylon cable (2,4 m) and blocking arm, W×H: 224,1×162 mm, Red

Price
1.240,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

These universal valve lockouts with cable and blocking arm are effective for a variety types of standard valves. Can also be used to lock out large levers, T-handles and hard-to-secure mechanical devices.

  • Versatile, rugged, easy to use, lightweight
  • Open-ended clamp fits over closed rings and wide handles
  • Made of industrial-grade steel and nylon for extra impact and chemical resistance
  • Cable attachment has a diameter of 3,175 mm
  • Cable is either made of non conductive nylon or rustproof sheathed metal

Max. shackle diameter: 9 mm
Min. shackle clearance: 20 mm

Max. wire cable diameter: 3,25 mm

Max. valve handle width: 25,40 mm (small)
Max. valve handle width: 40,64 mm (large)

Ordering information: Additional base clamping units, blocking arms and cable attachments can be ordered separately.

Specifications
  • Type:
    Large universal valve lockout with nylon cable (2,4 m) and blocking arm, W×H: 224,1×162 mm
  • Colour:
    Red
  • Seq:
    01
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Cable attachment, glass-filled nylon, with 2,44 mm sheathed metal cable, for locking out gate valves
    Cable attachment, glass-filled nylon, with 2,44 mm sheathed metal cable, for locking out gate valves
    BRDY051395
    Log in for availability
    1 * 1 Items - 271,00 kr

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.