Order Entry
Denmark
Orders LinkContactUsLinkComponent
Standard hydrometers

Standard hydrometers

Traceable calibration certificate, M50, 0,800 - 0,850 g/ml, 0,001 g/ml, 270 mm
Catalog # ALLA3500MC08020BEU
Supplier:   Alla France
Standard hydrometers
Catalog # ALLA3500MC08020BEU
Supplier:  Alla France
Standard hydrometers
Standard hydrometers

Traceable calibration certificate, M50, 0,800 - 0,850 g/ml, 0,001 g/ml, 270 mm

Price
3.340,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

These standard hydrometers strictly adhere to the principles of manufacture and specified calibration.

  • Reading below meniscus
  • Calibration temperature of 20 °C
  • Reference mark on the stem shows any movement of the measurement scale

Certifications: NF, ISO, BS and DIN.

Delivery information: Supplied with certificate of conformity to ISO 649 (corresponding to BS718, DIN12791, NF B 35511).

Specifications
  • Description:
    Traceable calibration certificate
  • Length:
    270 mm
  • Seq:
    04
  • Division:
    0,001 g/ml
  • Model:
    M50
  • Range:
    0,800 - 0,850 g/ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.