Order Entry
Denmark
Orders LinkContactUsLinkComponent
Samplers, EasySampler

Samplers, EasySampler

EasySampler, stainless steel V4A, Stainless steel V4A, 100 cm, 32 mm, 60 ml
Katalog # 231-0581
Leverandør:   BURKLE
Samplers, EasySampler
Katalog # 231-0581
Leverandør:  BURKLE
Samplers, EasySampler
Samplers, EasySampler

EasySampler, stainless steel V4A, Stainless steel V4A, 100 cm, 32 mm, 60 ml

Price
8.270,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

With EasySampler, it is possible to take multiple samples from bulk goods, quickly and easily.

  • Emptying greatly simplified via the tip
  • No need to disassemble the sampler (in order to obtain a mixed sample)
  • Bulk material must be free-flowing or self-flowing
Specifikationer
  • Ø:
    32 mm
  • Volume:
    60 ml
  • Description:
    EasySampler, stainless steel V4A
  • Length:
    100 cm
  • Material:
    Stainless steel V4A
  • Seq:
    01
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.