Order Entry
Denmark
Orders LinkContactUsLinkComponent
Pallets and sumps

Pallets and sumps

Sump pallet, steel, type SO10, for 1×200 l drum and one small container, painted model, loading capacity 2800 kg, weight 125 kg, 3006×1200×256 mm
Catalog # CEMG10404
Supplier:   CEMO
Pallets and sumps
Catalog # CEMG10404
Supplier:  CEMO
Pallets and sumps
Pallets and sumps

Sump pallet, steel, type SO10, for 1×200 l drum and one small container, painted model, loading capacity 2800 kg, weight 125 kg, 3006×1200×256 mm

Price
8.440,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

The steel sumps provide safe storage for water-polluting as well as inflammable substances.

  • All SW sump pallets are equipped with hot-dip galvanised, removable gratings
  • A wide range of models ensures the correct solution for many application
  • Sump pallets with 100 mm ground clearance permit driving under from all sides

Mobile steel sump pallets contains two steering and two fixed castors and a pushing bar for trouble-free steering.

Specifications
  • Description:
    Sump pallet, steel, type SO10, for 1×200 l drum and one small container, painted model, loading capacity 2800 kg, weight 125 kg
  • Seq:
    31
  • W×D×H:
    3006×1200×256 mm
Accessories

Product Information

  • Catalog #
    Weight
    W×D×H
    Availability
    Price
  • Barrel support type FB3 for GRP and steel sump pallets, capacity: 3 x 60 l
    Barrel support type FB3 for GRP and steel sump pallets, capacity: 3 x 60 l
    CEMG7835
    17 kg
    1200×600×400 mm
    Log in for availability
    1 * 1 Items - 1.630,00 kr

Product Information

  • Catalog #
    Weight
    W×D×H
    Availability
    Price
  • Barrel support stackable for GRP and steel sump pallets, capacity: 1 x 60 l
    Barrel support stackable for GRP and steel sump pallets, capacity: 1 x 60 l
    CEMG7741
    10 kg
    630×450×530 mm
    Log in for availability
    1 * 1 Items - 1.940,00 kr

Product Information

  • Catalog #
    Weight
    W×D×H
    Availability
    Price
  • Barrel support type FB1 for GRP and steel sump pallets, capacity: 1 x 60 l or 1 x 200 l
    Barrel support type FB1 for GRP and steel sump pallets, capacity: 1 x 60 l or 1 x 200 l
    CEMG7586
    15 kg
    600×600×350 mm
    Log in for availability
    1 * 1 Items - 1.160,00 kr

Product Information

  • Catalog #
    Weight
    W×D×H
    Availability
    Price
  • Barrel support type FB2 for GRP and steel sump pallets, capacity 2 x 60 l or 2 x 200 l
    Barrel support type FB2 for GRP and steel sump pallets, capacity 2 x 60 l or 2 x 200 l
    CEMG7587
    21 kg
    1130×600×350 mm
    Log in for availability
    1 * 1 Items - 1.400,00 kr

Product Information

  • Catalog #
    Weight
    W×D×H
    Availability
    Price
  • Drum pallet, PE, for 2×200 l drums
    Drum pallet, PE, for 2×200 l drums
    CEMG8675
    15 kg
    940×1380×390 mm
    Log in for availability
    1 * 1 Items - 2.100,00 kr

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.