Order Entry
Denmark
Orders LinkContactUsLinkComponent
 

Pallets and sumps

Sump pallet, steel, type SO6, for 1×200 l drum and one small container, painted model, loading capacity 1800 kg, weight 87 kg, 2010×1200×256 mm
  CEMG10402
 :   CEMO
Pallets and sumps
  CEMG10402
 :  CEMO
Pallets and sumps
Pallets and sumps

Sump pallet, steel, type SO6, for 1×200 l drum and one small container, painted model, loading capacity 1800 kg, weight 87 kg, 2010×1200×256 mm

 
6.110,00 kr
   
1 * 1 Items
 

The steel sumps provide safe storage for water-polluting as well as inflammable substances.

  • All SW sump pallets are equipped with hot-dip galvanised, removable gratings
  • A wide range of models ensures the correct solution for many application
  • Sump pallets with 100 mm ground clearance permit driving under from all sides

Mobile steel sump pallets contains two steering and two fixed castors and a pushing bar for trouble-free steering.

 
  • Description:
    Sump pallet, steel, type SO6, for 1×200 l drum and one small container, painted model, loading capacity 1800 kg, weight 87 kg
  • Seq:
    27
  • W×D×H:
    2010×1200×256 mm
Accessories

 

  •  
    Description
    Weight
    W×D×H
     
     
  • CEMG7835
    Barrel support type FB3 for GRP and steel sump pallets, capacity: 3 x 60 l
    17 kg
    1200×600×400 mm
       
    1 * 1 Items - 1.630,00 kr

 

  •  
    Description
    Weight
    W×D×H
     
     
  • CEMG7741
    Barrel support stackable for GRP and steel sump pallets, capacity: 1 x 60 l
    10 kg
    630×450×530 mm
       
    1 * 1 Items - 1.940,00 kr

 

  •  
    Description
    Weight
    W×D×H
     
     
  • CEMG7586
    Barrel support type FB1 for GRP and steel sump pallets, capacity: 1 x 60 l or 1 x 200 l
    15 kg
    600×600×350 mm
       
    1 * 1 Items - 1.160,00 kr

 

  •  
    Description
    Weight
    W×D×H
     
     
  • CEMG7587
    Barrel support type FB2 for GRP and steel sump pallets, capacity 2 x 60 l or 2 x 200 l
    21 kg
    1130×600×350 mm
       
    1 * 1 Items - 1.400,00 kr

 

  •  
    Description
    Weight
    W×D×H
     
     
  • CEMG8675
    Drum pallet, PE, for 2×200 l drums
    15 kg
    940×1380×390 mm
       
    1 * 1 Items - 2.100,00 kr