Chemical process indicators
Imprinted indicator labels for hand-held labeling systems, thickness 0,10 mm, 1500 indicators per roll, 25 mm, 12 mm
Catalog # NAMSSP-E16
Supplier: CROSSTEX
Jump to:
Product Details & Documents
Chemical process indicators provide a fast and consistent visual check on items that were sterilised by EO.
- Consistent and irreversible colour transition
- Permanent pressure-sensitive adhesive
- Indicator inks do not contain lead or other toxic heavy metals
Chemical indicator: Initial colour (purple) and signal colour (green)
Storage condition: 15 to 30 °C
Relative humidity: 20 – 70%
Certifications: Compliance to ISO 11140-1:2014.
Documents
Certificates
Search by Lot NumberSpecifications
- Width:12 mm
- Description:Imprinted indicator labels for hand-held labeling systems, thickness 0,10 mm, 1500 indicators per roll
- Length:25 mm
- Seq:03
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



