Cation exchange HPLC columns, HC-75
HC-75, hydrogen form semi-preparative/preparative guard column, Guard column, HC-75, Stainless steel, 12 - 20 µm, 4,60 mm, 33 mm, PSDVB/Sulfonic Acid
Catalog # HAMI79917
Supplier: HAMILTON BONADUZ
Jump to:
Product Details & Documents
HC-75 columns separate compounds through ligand exchange. The different forms of the HC-75 (hydrogen, calcium and lead) each provide a unique selectivity for separating varying types of charged analytes based on electronegativity toward the counterion.
- Higher carbohydrate oligomers elute before smaller di- and monosaccharaides
Specifications
- Column Format:Guard column
- Ø int.:4,60 mm
- Particle Size:12 - 20 µm
- Description:HC-75, hydrogen form semi-preparative/preparative guard column
- Length:33 mm
- Seq:10
- Column hardware:Stainless steel
- Phase:HC-75
- Packing material:PSDVB/Sulfonic Acid
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



