Hydrogen generator, Precision Hydrogen Trace
Precision hydrogen trace, 250 cc, 250 ml/min, 380×540×406 mm
Catalog # 564-0300
Supplier: PEAK SCIENTIFIC
Jump to:
Product Details & Documents
This generator is suitable for carrier gas and flame gas at trace detection limits. Hydrogen purity 99,9999%. Moisture content <1 ppm.
- Proven PEM Technology generates hydrogen safely and reliably
- Regenerative PSA Dryers ensure highest level of purity
- Automatic loading pump as standard
- Maintenance limited to replacing de-ionizer cartridge
- Internal leak detection with automatic shutdown features
- Series option to combine multiple units for higher flow requirements
- Remote shutdown
- GC In Oven Hydrogen Leak Detector available as an optional extra
Delivery pressure: 0 to 6,9 bar
Specifications
- Flow rate:250 ml/min
- Seq:02
- W×D×H:380×540×406 mm
- Type:Precision hydrogen trace, 250 cc
Accessories
Product Information
- Catalog #AvailabilityPrice
- Deioniser column
Product Information
- Catalog #AvailabilityPrice
- Water bottle, 8 l
Product Information
- Catalog #AvailabilityPrice
- Water bottle, 4 l
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



