Worktables
Stainless steel, 2000×700×900 mm
HUPF75R60302-2000
This open version work table features closed table top and bottom side covered with 0,8 mm sheet steel.
- Particle board stuffing
- Sandwich panelled table top
Working table made of stainless steel with grain size 400 ground and material thickness of 1 mm.
- Material:Stainless steel
- W×D×H:2000×700×900 mm



