VWR®, Straight Sample Containers, with Screw Cap
180 ml, 52 mm, 102 mm, White, Sterile
PP, clear, with LDPE screw cap.
- Excellent chemical and thermal resistance
- Available sterile or packed under aseptic conditions
- Four volumes are available: 40, 60, 125 and 180 ml
Straight walled containers for sample collection, storage and transport. Twist closure with leakproof inner lip for quick opening and closing. Screw caps assembled.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904.
- Ext.Ø:52 mm
- Version:Sterile
- Capacity:180 ml
- Height:102 mm
- Seq:16
- Cap colour:White



