VWR®, Straight Sample Containers, with Screw Cap
125 ml, 52 mm, 74 mm, Green, Aseptic
Supplier: VWR Collection
Jump to:
Product Details & Documents
PP, clear, with LDPE screw cap.
- Excellent chemical and thermal resistance
- Available sterile or packed under aseptic conditions
- Four volumes are available: 40, 60, 125 and 180 ml
Straight walled containers for sample collection, storage and transport. Twist closure with leakproof inner lip for quick opening and closing. Screw caps assembled.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904.
Specifications
- Ext.Ø:52 mm
- Version:Aseptic
- Capacity:125 ml
- Height:74 mm
- Seq:09
- Cap colour:Green



