VWR®, Straight Sample Containers, with Screw Cap
125 ml, 52 mm, 74 mm, Blue, Aseptic
Supplier: VWR Collection
Jump to:
Product Details & Documents
PP, clear, with LDPE screw cap.
- Excellent chemical and thermal resistance
- Available sterile or packed under aseptic conditions
- Four volumes are available: 40, 60, 125 and 180 ml
Straight walled containers for sample collection, storage and transport. Twist closure with leakproof inner lip for quick opening and closing. Screw caps assembled.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904.
Specifications
- Ext.Ø:52 mm
- Version:Aseptic
- Capacity:125 ml
- Height:74 mm
- Seq:10
- Cap colour:Blue
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



