VWR®, Straight Sample Containers, with Screw Cap
60 ml, 33 mm, 70 mm, White, Aseptic
Supplier: VWR Collection
Jump to:
Product Details & Documents
PP, clear, with LDPE screw cap.
- Excellent chemical and thermal resistance
- Available sterile or packed under aseptic conditions
- Four volumes are available: 40, 60, 125 and 180 ml
Straight walled containers for sample collection, storage and transport. Twist closure with leakproof inner lip for quick opening and closing. Screw caps assembled.
: *The product(s) on this page are outside the scope of the EU Directive 2019/904.
Specifications
- Ext.Ø:33 mm
- Version:Aseptic
- Capacity:60 ml
- Height:70 mm
- Seq:05
- Cap colour:White



