Order Entry
Denmark
Orders LinkContactUsLinkComponent
Blotting transfer papers

Blotting transfer papers

Sheets, 460×570 mm
Catalog # BINZ143271
Supplier:   Ahlstrom
Blotting transfer papers
Catalog # BINZ143271
Supplier:  Ahlstrom
Blotting transfer papers
Blotting transfer papers

Sheets, 460×570 mm

Price
1.900,00 kr
Log in for availability
1 * 50 Items
Product Details & Documents

Ahlstrom-Munksjö offers a full range of high quality cotton papers with high absorbency – ideal for chromatographic analysis and blotting methods with gel (Southern, Northern and Western Blots). Ahlstrom-Munksjö manufactures, both in Europe and in the US, absorbent papers made of the highest purity cotton linters. These media do not contain additive of any kind, thus preventing any contamination during the transfer steps.

  • High purity
  • Uniform absorption
  • High intra and inter-lot consistency
  • Wide range of thickness and absorption levels
  • Customised sizing and packaging

Ahlstrom-Munksjö’s absorbent papers are produced with a wide range of thickness and absorption levels for optimal wicking capabilities, drying and blotting in any application. Each media is specifically designed to ensure high quality and consistency. Close surveillance in tightly controlled conditions ensures the highest uniformity, consistency and smoothness of the sheets in all grades. This contributes to clean and even transfers during blotting.

Applications: Chromatography, electrophoresis, Northern, Western and Southern blots, antibiotic discs, seed germination testing.

All references are available in customised sizing and packaging to meet customer needs and industry standards.

Specifications
  • Description:
    Sheets
  • Dimensions:
    460×570 mm
  • Seq:
    41
  • Thickness:
    0,75 mm
  • Cat. No.:
    BINZ143271
  • Capillary rise:
    130 mm/10 min; 200 mm/30 min
  • Grade:
    BF 3
  • Weight:
    330 g/m²