Coating thickness testers, PosiTector® 6000
Product Details & Documents
This coating thickness gauge is a fully electronic apparatus, that uses magnetic and eddy current principles, to measure coating thickness on both ferrous (Fe) and non ferrous (NFe) metals.
- Fast measurement for quick inspection
- Flip display enables right side up viewing
- USB port for fast connection to a PC with continuous power
Ordering information: Software Ideal Finish Analysis is available on request. With two user levels Ideal Finish Analysis offers user friendly reporting functions for standard production work, as well as advanced calculations for in depth analysis. For the complete range of available probes, please contact your local Avantor agency. Please order probes separately.
Delivery information: Supplied with plastic shims, rubber holster with belt clip and wrist strap, three batteries, instructions, nylon carrying case with shoulder strap, certificate of calibration traceable to NIST and USB cable.
Documents
TQC Company Video
Videos
Specifications
- Model:FHXS
- Range:0 - 10 000 µm (±2 µm +3 %), up to 250 °C for Fe metals
- Description:Probe
- Seq:101
Accessories
Product Information
- Catalog #AvailabilityPrice
- Infrared printer
Product Information
- Catalog #AvailabilityPrice
- USB cable
Product Information
- Catalog #AvailabilityPrice
- Bluetooth printer
Product Information
- Catalog #RangeAvailabilityPrice
- Coating thickness calibration standardCoating thickness calibration standard649-00220; 15; 40; 100 µmLog in for availability1 * 1 Items - kr4,250.00
Product Information
- Catalog #RangeAvailabilityPrice
- Coating thickness calibration standardCoating thickness calibration standard649-00230; 75; 250; 1500 µmLog in for availability1 * 1 Items - kr4,250.00
Product Information
- Catalog #RangeAvailabilityPrice
- Coating thickness calibration standardCoating thickness calibration standard649-002575; 125; 250; 500 µmLog in for availability1 * 1 Items - kr4,250.00
Product Information
- Catalog #AvailabilityPrice
- PosiTector smartlink, Defelsko
Product Information
- Catalog #AvailabilityPrice
- CAL P1 standard
Product Information
- Catalog #AvailabilityPrice
- CAL P2 standard
Product Information
- Catalog #AvailabilityPrice
- CAL P3 standard
Product Information
- Catalog #AvailabilityPrice
- CAL P4 standard
Product Information
- Catalog #ModelRangeAvailabilityPrice
- 90° angle probe90° angle probeSIMELD6017FRS0 - 1500 µm (±1 +1 % (0 - 50) ; ±2 +1 % (over 50)) for NFe metalsLog in for availability1 * 1 Items - kr5,380.00
Product Information
- Catalog #ModelRangeAvailabilityPrice
- ProbeProbeSIMELD6025F0 - 1500 µm (±1 +1 % (0 - 50) ; ±2 +1 % (over 50)) for NFe metalsLog in for availability1 * 1 Items - kr3,830.00
Product Information
- Catalog #ModelRangeAvailabilityPrice
- ProbeProbeSIMELD6020FKS0 - 13 000 mm (±0,02 +3 % (0 - 13)) for thick NFe metalsLog in for availability1 * 1 Items - kr6,530.00
Product Information
- Catalog #ModelRangeAvailabilityPrice
- Built-in detachable probeBuilt-in detachable probeSIMELD6023FNTS0 - 6000 mm (±0,01 +1 % (0 - 2,5) ; ±0,01 +3 % (over 2,5 mm)) for all metalsLog in for availability1 * 1 Items - kr9,780.00
Product Information
- Catalog #ModelRangeAvailabilityPrice
- 90° angle probe90° angle probeSIMELD6022FNRS0 - 1500 µm (±1 +1 % (0 - 50) ; ±2 +1 % (over 50)) for all metalsLog in for availability1 * 1 Items - kr9,210.00
Product Information
- Catalog #ModelRangeAvailabilityPrice
- Built-in detachable probeBuilt-in detachable probeSIMELD6018FTS0 - 6000 mm (±0,01 +1 % (0 - 2,5) ; ±0,01 +3 % (over 2,5)) for non-magnetic coatings over ferrous metals (steel and iron)Log in for availability1 * 1 Items - kr6,010.00
Product Information
- Catalog #ModelRangeAvailabilityPrice
- ProbeProbeSIMELD6024NKS0 - 13 000 mm (±0,02 +3 % (0 - 13)) for non conductive NFe metalsLog in for availability1 * 1 Items - kr6,730.00
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



