Electrical resistant gloves, model E013Y, CLASS 00
Product Details & Documents
These electrical insulating gloves are made from 100% natural rubber latex using a proprietary environmentally friendly dipping process for ultimate flexibility and dexterity.
- Ergonomic hand-at-rest shape and non splayed fingers reduce hand fatigue
- Generous flared cuff allows room for clothing
- Smooth finish for easy donning and doffing
Typical applications include: Applications with risk of touch voltage AC≥50 V, electrical contractors, hybrid engine manufacturing and repair, maintenance repairs and operations in all industrial environments (MRO), Mass Transit Repair and Maintenance, power maintenance, repair & transmission, Telecom repair near electrical wires.
Max AC use voltage: 500 V
Certifications: Certified for resistance to acid (Category A), Ozone (Category Z) and very low temperatures (Category C)
Cat. III
Specifications
- Glove size:10
- Packed:1 pair/bag
- Colour:Yellow
- Length:280 mm
- Seq:03
- Cat. No.:MARGE013Y/10
- Disposable / reusable:Reusable
- Model:CL 00
- Cuff style:Beaded
- Finish:Smooth
- Ambidextrous / hand-specific:Hand-specific
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



