Standard hydrometers
M100, 1,200 - 1,300 g/ml, 0,002 g/ml, 250 mm
Catalog # ALLA3100MC12020BQP
Supplier: Alla France
Jump to:
Product Details & Documents
These standard hydrometers strictly adhere to the principles of manufacture and specified calibration.
- Reading below meniscus
- Calibration temperature: 20 °C
- Reference mark on the stem shows any movement of the measurement scale
Certifications: NF, ISO, BS and DIN.
Ordering information: Include three calibration points (factory certificate or accredited laboratory certificate on request). The calibration points should be specified when ordering.
Delivery information: Supplied with certificate of conformity to ISO 649 (corresponding to BS718, DIN12791, NF B 35511).
Documents
ALLA3100MC12020BQP_TDS_EN
Datasheet
Specifications
- Length:250 mm
- Seq:208
- Division:0,002 g/ml
- Model:M100
- Range:1,200 - 1,300 g/ml



