Order Entry
Denmark
Orders LinkContactUsLinkComponent
Flow splitters, post-column, QuickSplit

Flow splitters, post-column, QuickSplit

Adjustable, post column, 50:1 - 1000:1 split ratio
Catalog # REST26416
Supplier:   Restek
Flow splitters, post-column, QuickSplit
Catalog # REST26416
Supplier:  Restek
Flow splitters, post-column, QuickSplit
Flow splitters, post-column, QuickSplit

Adjustable, post column, 50:1 - 1000:1 split ratio

Price
Inquire For Price
Log in for availability
1 * 1 Items
Product Details & Documents

Flow splitters with fluid resistor technology eliminate the adjustments to the capillary tubing for optimising split ratio with wide range of interchangeable resistors.

  • Split ratio not affected by changes in viscosity or pressure
  • For adjustable flow splitter, an adjustable metering valve gives convenient control of split ratio
  • High operating pressure limit: fixed flow splitters (10000 psi) and adjustable flow splitter (5000 psi)
  • Low dead volume - negligible effect on analyte bandwidth
  • Total flow: 0,1 to 5,0 ml/min
Specifications
  • Description:
    Adjustable, post column, 50:1 - 1000:1 split ratio
  • Seq:
    13