PLOT columns, MXT® metal
3,5" coil, Capillary, MXT®-Msieve 5A, 20,00 µm, 0,25 mm, 15 m
REST79717-273
: Restek
PLOT columns are made from Siltek® treated stainless steel and have the same characteristics and performance as fused silica PLOT columns but useful for GCs and other field applications.
- Made into small coil diameters and perfect for tight spaces
- Rugged material withstands rough handling and shock
- Available in 3,5" coil diameter or 7" diameter with 11-pin cage
- Column Format:Capillary
- Film thickness:20,00 µm
- Ø int.:0,25 mm
- Description:3,5" coil
- Length:15 m
- Seq:01
- Phase:MXT®-Msieve 5A



