Order Entry
Denmark
Orders LinkContactUsLinkComponent
PLOT columns, MXT® metal

PLOT columns, MXT® metal

3,5" coil, Capillary, MXT®-Q-BOND, 20,00 µm, 0,53 mm, 30 m
Catalog # REST79716-273
Supplier:   Restek
PLOT columns, MXT® metal
Catalog # REST79716-273
Supplier:  Restek
PLOT columns, MXT® metal
PLOT columns, MXT® metal

3,5" coil, Capillary, MXT®-Q-BOND, 20,00 µm, 0,53 mm, 30 m

Price
13.260,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

PLOT columns are made from Siltek® treated stainless steel and have the same characteristics and performance as fused silica PLOT columns but useful for GCs and other field applications.

  • Made into small coil diameters and perfect for tight spaces
  • Rugged material withstands rough handling and shock
  • Available in 3,5" coil diameter or 7" diameter with 11-pin cage
Specifications
  • Column Format:
    Capillary
  • Film thickness:
    20,00 µm
  • Ø int.:
    0,53 mm
  • Description:
    3,5" coil
  • Length:
    30 m
  • Seq:
    10
  • Phase:
    MXT®-Q-BOND
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.