Order Entry
Denmark
Orders LinkContactUsLinkComponent
 

Low-Ash Hardened Quantitative Filter Papers

392, 320 mm
  516-0745
 :   Ahlstrom
Low-Ash Hardened Quantitative Filter Papers
  516-0745
 :  Ahlstrom
Low-Ash Hardened Quantitative Filter Papers
Low-Ash Hardened Quantitative Filter Papers

392, 320 mm

 
1.800,00 kr
   
1 * 100 Items
 

Ahlstrom-Munksjö manufactures a series of extremely high purity, acid washed filter papers designed for use in analytical and gravimetric analysis. The quantitative grades are manufactured from top quality cotton linters using ultra-pure, deionised water and are further treated with dilute acid to remove any remaining organic and inorganic impurities. All quantitative grades are manufactured in a strictly controlled environment that ensures high uniformity and high purity from filter to filter.

These filters are treated with a strong acid to remove trace metals and produce high wet strength and chemical resistance. They are suitable for routine gravimetric analysis and typical preparation of samples for use in analysis involving instrumental techniques. Particularly, they can be used for Büchner filtration where the tough smooth surface of the filter makes it easy to recover precipitates. Hardened Low Ash Grades (Ash 0,001%).

 
  • Grade:
    392
  • Seq:
    33
  • Size:
    320 mm
  • Cat. No.:
    516-0745
  • Filtration speed:
    50 s
  • Particle retention:
    5 - 8 µm
  • Weight:
    84 g/m²