Microplate sieves
Product Details & Documents
These microplate sieves are made from electro-formed nickel plate in stainless steel frames of 100 mm or 200 mm diameter.
- Precision frame ensures consistent nestability
- Natural fillet for free flowing of sample
- Totally sealed with no crevice to lose material
- Evenly tensioned mesh which ensures accurate analysis
Features unique self clearing apertures for the sizes from 75 to 5 microns. It is recommended that microplate sieves are used in conjunction with a liquid medium to assist the passage of extremely fine particles through the apertures. In certain cases where this is not possible it is often found that a compatible sieve shaker can speed up the analysis, while maintaining a high degree of accuracy.
Certifications: ISO 3310, ASTM
Specifications
- Ø:100 mm
- Mesh size:0,020 mm
- Seq:8
Accessories
Product Information
- Catalog #ØMaterialAvailabilityPrice
- Lid
Product Information
- Catalog #ØMaterialAvailabilityPrice
- Collector
Product Information
- Catalog #ØMaterialAvailabilityPrice
- Double ended sieve brush
Product Information
- Catalog #ØMaterialAvailabilityPrice
- Intermediate collectorIntermediate collectorENDE008S/STINT203,2 mmStainless steelLog in for availability1 * 1 Items - 1.090,00 kr
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



