High visibility shorts, E043
Hi-vis yellow/dark blue, L
Catalog # PRTWE043YGYL
Supplier: Portwest
Jump to:
Product Details & Documents
Knee-length summer shorts made of durable polyester/cotton mix, with Texpel stain-resistant finish.
- Two side pockets, two back patch pockets
- Half elasticated waistband
- Thigh pocket, velcro fastened with mobile phone pocket
- Rule pocket
Weight: 245 g/m²
Certifications: EN ISO 20471 (Class 1)
Specifications
- Clothing Size:L
- Colour:Hi-vis yellow/dark blue
- Seq:08
- Cat. No.:PRTWE043YGYL
- Sleeve or leg length:Short
- Risk area:HiVis
- Model:E043
- Garment application:General Purpose
- Gender:Unisex
- Fabric:Polyester/cotton
- Weight:245 g/m²
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



