Order Entry
Denmark
Orders LinkContactUsLinkComponent
 

Pneumatic lockouts, Quick-Disconnect

Red
Catalog # BRDY065645
Supplier:   Brady
Pneumatic lockouts, Quick-Disconnect
Catalog # BRDY065645
Supplier:  Brady
Pneumatic lockouts, Quick-Disconnect
Pneumatic lockouts, Quick-Disconnect

Red

Price
756,00 kr
Log in for availability
1 * 6 Items
Product Details & Documents

These pneumatic quick-disconnect lockouts isolate pneumatic energy without the expense and inconvenience of installing in-line lockout valves.

  • Device is fitted to the male fitting, isolating equipment from all compressed air sources
  • Accommodates the majority of 6 mm, 9 mm and 12 mm male fittings

Max. shackle diameter: 7,84 mm
Min. shackle clearance: 20 mm

Specifications
  • Colour:
    Red
  • Seq:
    02
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.