Order Entry
Denmark
Orders LinkContactUsLinkComponent
 

Precision thermometers, low temperature

Stem type, with yellow back round capillary form, −100...+30 °C, 1,0 °C, 300 mm, ALCH, Total, 6 ±1 mm
Catalog # SCNL1052004
Supplier:   Ludwig Schneider
Precision thermometers, low temperature
Catalog # SCNL1052004
Supplier:  Ludwig Schneider
Precision thermometers, low temperature
Precision thermometers, low temperature

Stem type, with yellow back round capillary form, −100...+30 °C, 1,0 °C, 300 mm, ALCH, Total, 6 ±1 mm

Price
345,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

These precision, low temperature laboratory thermometers are suitable for official certification.

  • Total immersion
  • Colourless prism or yellow back round capillary

Pentane, alcohol or toluene, enlcosed or stem type.

Until 10th October 2017 it is still allowed to use mercury thermometers if they are exclusively intended to be used for tests as per standards which require the usage of mercury thermometers.

 : Available with works certificate or with DAkkS calibration certificate (optional).

Specifications
  • Ø:
    6 ±1 mm
  • Immersion depth:
    Total
  • Description:
    Stem type, with yellow back round capillary form
  • Length:
    300 mm
  • Seq:
    09
  • Division:
    1,0 °C
  • Filling:
    ALCH
  • Range:
    −100...+30 °C