Hydrometers in plastic
0 - 15 %mas/°B, 0,2 %mas/°B, 250 mm
Catalog # SCNL3000015
Supplier: Ludwig Schneider
Jump to:
Product Details & Documents
High quality polycarbonate hydrometers for %mas/°Brix measures.
- Breakage protected (no glass breakage)
- High transparency with easy-to-read scales
- High precision and reproducibility
Suitable for applications in food, pharmaceutical and cosmetic industries.
Reference temperature: 20 °C
Ordering information: Available with works calibration certificate on request.
Packaging: In square plastic sleeve with individual serial number.
Specifications
- Length:250 mm
- Seq:01
- Division:0,2 %mas/°B
- Range:0 - 15 %mas/°B
- Cat. No.:SCNL3000015
- Reference temperature:20 °C
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



