Order Entry
Denmark
Orders LinkContactUsLinkComponent
Multi layer adhesive floor mats

Multi layer adhesive floor mats

White, 610×914 mm, 0,036 mm
Catalog # PURUPM243638W
Supplier:   PURUS
Multi layer adhesive floor mats
Catalog # PURUPM243638W
Supplier:  PURUS
Multi layer adhesive floor mats
Multi layer adhesive floor mats

White, 610×914 mm, 0,036 mm

Price
1.550,00 kr
Log in for availability
1 * 8 Items
Product Details & Documents

A choice of either 30 or 60 layer adhesive entrance mats are manufactured from low density polyethylene. The mats control contamination by removing debris from the soles of shoes and the wheels of transport containers. When one layer is dirty, simply remove by the numbered corner tab, leaving a fresh layer ready for use.

  • Antimicrobial agent protects against the growth of bacteria and fungi
  • Non-slip, low profile, individually numbered layers
  • Reduced maintenance and cleaning costs

Colour: Clear, white, grey or blue

Specifications
  • Colour:
    White
  • L×W:
    610×914 mm
  • Thickness:
    0,036 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.