Cryogenic vials, Nalgene®
Cryogenic vials with bar code, 1,20 ml, Conical bottom, 13,5×38,1 mm, PP, Yes, Screw cap, +
Suitable for storage from general cold storage refrigeration (+4 °C) down to the vapour phase of liquid nitrogen.
- Black barcode on white background for high contrast and readability even in high-frost conditions
- Human readable code below the barcode for easy visual identification without a barcode reader
- External thread, conical bottom, self-standing
- Non cytotoxic, DNase- and RNase-free
PPCO, sterile.
System 100™ vials with PP closure and internal silicone gasket allow for maximum storage capacity.
- Cap included:Yes
- Ø×H:13,5×38,1 mm
- Sterile:+
- Capacity:1,20 ml
- Description:Cryogenic vials with bar code
- Material:PP
- Cap type:Screw cap
- Base:Conical bottom
- Cat. No.:479-2500
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact



