Order Entry
Denmark
Orders LinkContactUsLinkComponent
Sterilisation indicator tapes

Sterilisation indicator tapes

Steam sterilisation adhesive tape, 13 m, 19 mm
Catalog # DELT191223
Supplier:   DELTALAB
Sterilisation indicator tapes
Catalog # DELT191223
Supplier:  DELTALAB
Sterilisation indicator tapes

Steam sterilisation adhesive tape, 13 m, 19 mm

Price
4.100,00 kr
Log in for availability
1 * 8 Items
Product Details & Documents

Sterilisation indicator tapes for steam autoclave.

According to models tape has printed on it as CONTAMINATED or batch, con. (control) and date. After sterilisation to +121 °C the word STERILISED appears.

Specifications
  • Width:
    19 mm
  • Description:
    Steam sterilisation adhesive tape
  • Length:
    13 m
  • Seq:
    02