Laboratory coats, PP
With snap closure, 30 g/m², Green, XL
Catalog # 114-9028
Supplier: HUBEI ORIENT INTL TRADING
Jump to:
Product Details & Documents
These disposable laboratory coats with shirt neck made from PP and are ideal for non critical applications.
- Elasticated or Velcro wrist
- Press stud fastening (four/five snaps)
Weight: 25 to 55 g/m²
Specifications
- Clothing Size:XL
- Colour:Green
- Description:With snap closure, 30 g/m²
- Seq:13
- Cat. No.:114-9028
- Garment application:Laboratory
- Gender:Unisex
- Pockets:Without pockets
- Closure type:Press studs / snaps
- Weight:25 - 55 g/m²



