Order Entry
Denmark
Orders LinkContactUsLinkComponent
Basic ESD Chairs

Basic ESD Chairs

Basic ESD 2 chair, made from Duotec ESD fabric, black, with synchronous mechanism with weight regulation, backrest height: 530 mm, 470 - 610 mm, Castors, Five-legged base
Catalog # BIMO9158E-9801
Supplier:   bimos
Basic ESD Chairs
Catalog # BIMO9158E-9801
Supplier:  bimos
Basic ESD Chairs
Basic ESD Chairs

Basic ESD 2 chair, made from Duotec ESD fabric, black, with synchronous mechanism with weight regulation, backrest height: 530 mm, 470 - 610 mm, Castors, Five-legged base

Price
5.390,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

An ergonomic design, superb cleanroom properties and reliable ESD measures are a lot to ask from a workplace chair. Yet Cleanroom Basic ESD meets all these criteria and offers a high level of quality in the process.

  • Conductive high-comfort upholstery: choice of fabric or synthetic leather
  • Seat and backrest height adjustment
  • The frame is available in either black or light grey
  • Choice of three different mechanisms: contact backrest, contact backrest with seat tilt adjustment and synchronous mechanism with weight regulation
  • Steel components with conductive coating
  • Five volume conductive castors/glides
  • With five star base

Basic ESD has conductive covers. It features a sturdy five-legged base frame with flat lines, which is made from epoxyresin coated sectional steel tubing and provides good stability.

Certifications: Conform to DIN 68877, discharge and surface resistance according to EN 61340-5-1
German GS 'safety tested' certificate
Quality Management System DIN EN ISO 9001
Regulation EWG Nr. 1836/93 and
Environmental Management System DIN EN ISO 14001

Specifications
  • Description:
    Basic ESD 2 chair, made from Duotec ESD fabric, black, with synchronous mechanism with weight regulation, backrest height: 530 mm
  • Height:
    470 - 610 mm
  • Seq:
    06
  • Foot style:
    Castors
  • With:
    Five-legged base
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.