Basic ESD Chairs
Product Details & Documents
An ergonomic design, superb cleanroom properties and reliable ESD measures are a lot to ask from a workplace chair. Yet Cleanroom Basic ESD meets all these criteria and offers a high level of quality in the process.
- Conductive high-comfort upholstery: choice of fabric or synthetic leather
- Seat and backrest height adjustment
- The frame is available in either black or light grey
- Choice of three different mechanisms: contact backrest, contact backrest with seat tilt adjustment and synchronous mechanism with weight regulation
- Steel components with conductive coating
- Five volume conductive castors/glides
- With five star base
Basic ESD has conductive covers. It features a sturdy five-legged base frame with flat lines, which is made from epoxyresin coated sectional steel tubing and provides good stability.
Certifications: Conform to DIN 68877, discharge and surface resistance according to EN 61340-5-1
German GS 'safety tested' certificate
Quality Management System DIN EN ISO 9001
Regulation EWG Nr. 1836/93 and
Environmental Management System DIN EN ISO 14001
Specifications
- Description:Basic ESD 2 chair, made from skai® synthetic leather, black, with contact backrest, backrest height: 430 mm
- Height:470 - 610 mm
- Seq:01
- Foot style:Castors
- With:Five-legged base
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



