Order Entry
Denmark
Orders LinkContactUsLinkComponent
Basic ESD Chairs

Basic ESD Chairs

Basic ESD 2 chair, made from Duotec ESD fabric, black, with contact backrest with tilting seat, backrest height: 530 mm, 470 - 610 mm, Castors, Five-legged base
Catalog # BIMO9155E-238-9801
Supplier:   bimos
Basic ESD Chairs
Catalog # BIMO9155E-238-9801
Supplier:  bimos
Basic ESD Chairs
Basic ESD Chairs

Basic ESD 2 chair, made from Duotec ESD fabric, black, with contact backrest with tilting seat, backrest height: 530 mm, 470 - 610 mm, Castors, Five-legged base

Price
5.020,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

An ergonomic design, superb cleanroom properties and reliable ESD measures are a lot to ask from a workplace chair. Yet Cleanroom Basic ESD meets all these criteria and offers a high level of quality in the process.

  • Conductive high-comfort upholstery: choice of fabric or synthetic leather
  • Seat and backrest height adjustment
  • The frame is available in either black or light grey
  • Choice of three different mechanisms: contact backrest, contact backrest with seat tilt adjustment and synchronous mechanism with weight regulation
  • Steel components with conductive coating
  • Five volume conductive castors/glides
  • With five star base

Basic ESD has conductive covers. It features a sturdy five-legged base frame with flat lines, which is made from epoxyresin coated sectional steel tubing and provides good stability.

Certifications: Conform to DIN 68877, discharge and surface resistance according to EN 61340-5-1
German GS 'safety tested' certificate
Quality Management System DIN EN ISO 9001
Regulation EWG Nr. 1836/93 and
Environmental Management System DIN EN ISO 14001

Specifications
  • Description:
    Basic ESD 2 chair, made from Duotec ESD fabric, black, with contact backrest with tilting seat, backrest height: 530 mm
  • Height:
    470 - 610 mm
  • Seq:
    03
  • Foot style:
    Castors
  • With:
    Five-legged base