Order Entry
Denmark
Orders LinkContactUsLinkComponent
Multi layer adhesive floor mats

Multi layer adhesive floor mats

White, 457×1143 mm, 0,036 mm
Catalog # PURUPM184538W-HT
Supplier:   PURUS
Multi layer adhesive floor mats
Catalog # PURUPM184538W-HT
Supplier:  PURUS
Multi layer adhesive floor mats
Multi layer adhesive floor mats

White, 457×1143 mm, 0,036 mm

Price
1.570,00 kr
Log in for availability
1 * 8 Items
Product Details & Documents

A choice of either 30 or 60 layer adhesive entrance mats are manufactured from low density polyethylene. The mats control contamination by removing debris from the soles of shoes and the wheels of transport containers. When one layer is dirty, simply remove by the numbered corner tab, leaving a fresh layer ready for use.

  • Antimicrobial agent protects against the growth of bacteria and fungi
  • Non-slip, low profile, individually numbered layers
  • Reduced maintenance and cleaning costs

Colour: Clear, white, grey or blue

Specifications
  • Colour:
    White
  • L×W:
    457×1143 mm
  • Thickness:
    0,036 mm