Wafer baskets
Wafer basket, A26, 30 wafers (15,88 - 51 mm), 152×61 mm
Catalog # ENTEA26-01-0215
Supplier: ENTEGRIS
Jump to:
Product Details & Documents
These wafer baskets made of PFA are designed for processing and handling substrates. They are compatible with tanks and handles.
Compatible tanks:
A14 baskets: E12
A15 baskets: E12, E14-10-01, E22-101
A26 baskets: E14-25-01
A47 baskets: E14-21-01, E14-25-01
Compatible handles:
A14 baskets: A01, A07, A029
A15 baskets: A01, PA01, A07, PA07, A029, PA029
A26 baskets: A01, A07, A029
A47 baskets: A01, A07, A029
Specifications
- For:30 wafers (15,88 - 51 mm)
- Description:Wafer basket, A26
- Seq:07
- Ø ext.×H:152×61 mm
Accessories
Product Information
- Catalog #AvailabilityPrice
- For A14 wafer basket
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



