PolySat® Pre-Saturated Wipes
TX1051, 280×230 mm, 50 wipes/flexpack
Supplier: Texwipe
Jump to:
Product Details & Documents
PolySat® is constructed from a 100% melt-blown polypropylene substrate that is pre-wetted with 70% isopropyl alcohol and packaged in a resealable FlexPack. PolySat® is convenient for cleaning sensitive surfaces and polishing equipment in controlled environments.
- FlexPacks are a convenient alternative to wipes and spray bottles, eliminating mixing, sterilising and waste
- Packed in SolventSafe plastic that can be wiped down prior to introduction into the cleanroom
- Delivers a pre-measured amount of high purity alcohol to the surface: Optimises alcohol usage and reduces spill potential
- Low particle generation and low levels of solvent extractables
Colour: White
: The product(s) on this page are outside the scope of the EU Directive 2019/904.
Specifications
- Packed:50 wipes/flexpack
- Description:TX1051
- L×W:280×230 mm
- Seq:1



