Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Laboratory coats, PP

Laboratory coats, PP

With elastic wrist, 30 g/m², hvid, XXL
Catalog # 114-9022
Laboratory coats, PP
Catalog # 114-9022
Laboratory coats, PP
Laboratory coats, PP

With elastic wrist, 30 g/m², hvid, XXL

Price
630,00 kr
Log in for availability
1 * 50 Items
Product Details & Documents

These disposable laboratory coats with shirt neck made from PP and are ideal for non critical applications.

  • Elasticated or Velcro wrist
  • Press stud fastening (four/five snaps)

Weight: 25 to 55 g/m²

Specifications
  • Tøj størrelse:
    XXL
  • Farve:
    hvid
  • Beskrivelse:
    With elastic wrist, 30 g/m²
  • Seq:
    16
  • Køn:
    Unisex
  • Cat. No.:
    114-9022
  • Vægt:
    25 - 55 g/m²
  • Outfit applikationer:
    Laboratory
  • Lukkestørrelse:
    Med trykknapper
  • Lommer:
    uden lommer
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.