Laboratory coats, PP
With elastic wrist, hvid, XXL
Catalog # 114-9020
Supplier: HUBEI ORIENT INTL TRADING
Jump to:
Product Details & Documents
These disposable laboratory coats with shirt neck made from PP and are ideal for non critical applications.
- Elasticated or Velcro wrist
- Press stud fastening (four/five snaps)
Weight: 25 to 55 g/m²
Specifications
- Tøj størrelse:XXL
- Farve:hvid
- Beskrivelse:With elastic wrist
- Seq:14
- Køn:Unisex
- Cat. No.:114-9020
- Vægt:25 - 55 g/m²
- Outfit applikationer:Laboratory
- Lukkestørrelse:Med trykknapper
- Lommer:uden lommer
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



